Fleece Flap Wheel, Coarse, Head Dia X Head Width: 100 mm X 50 mm

  • Mfr # 554975 100X50

  • Zoro # G914554498


product price:  $29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Shank Size
6 mm
Maximum Operating Speed
6000 RPM
Size
100 mm X 50 mm
Grit equivalent
100
Head width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554975 100X50
Zoro #
G914554498
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
6 mm
Size
100 mm X 50 mm
Head width
50 mm
Head Diameter
100 mm

Details

Item
Flap wheel
Grade
Coarse
Maximum Operating Speed
6000 RPM
Grit equivalent
100
Recommended Speed
3000 RPM

Description

Sinusoidal abrasive fleece without cut edges. Shank 6 mm. Application: For matting and polishing without abrupt changes in texture. Grinding medium code: A Grit equivalent: 100 recommended speed: 3000 min-1 maximum speed: 6000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.