Fleece Flap Wheel, Coarse, Head Dia X Head Width: 80 mm X 50 mm

  • Mfr # 554975 80X50

  • Zoro # G114554533


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Shank Size
6 mm
Grade
Coarse
Maximum Operating Speed
7000 RPM
Size
80 mm X 50 mm
Head Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554975 80X50
Zoro #
G114554533
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
6 mm
Size
80 mm X 50 mm
Head Diameter
80 mm
Head width
50 mm

Details

Item
Flap wheel
Grade
Coarse
Maximum Operating Speed
7000 RPM
Recommended Speed
4000 RPM
Grit equivalent
100

Description

Sinusoidal abrasive fleece without cut edges. Shank 6 mm. Application: For matting and polishing without abrupt changes in texture. Grinding medium code: A Grit equivalent: 100 recommended speed: 4000 min-1 maximum speed: 7000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.