Fleece Flap Wheel, Fine, Head Dia X Head Width: 80 mm X 50 mm

  • Mfr # 554977 80X50

  • Zoro # G214554532


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Shank Size
6 mm
Grade
Fine
Maximum Operating Speed
7000 RPM
Size
80 mm X 50 mm
Grit equivalent
280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554977 80X50
Zoro #
G214554532
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Size
6 mm
Size
80 mm X 50 mm
Head Diameter
80 mm
Head width
50 mm

Details

Item
Flap wheel
Grade
Fine
Maximum Operating Speed
7000 RPM
Grit equivalent
280
Recommended Speed
4000 RPM

Description

Sinusoidal abrasive fleece without cut edges. Shank 6 mm. Application: For matting and polishing without abrupt changes in texture. Grinding medium code: A Grit equivalent: 280 recommended speed: 4000 min-1 maximum speed: 7000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.