Zoro Homepage

Fleece Flap Wheel Roller, M14 Thread, Dia: 100 mm, Grit: 180

  • Mfr # 566375 180

  • Zoro # G114554830


product price: $24.25
/ea
Sold in multiples of 2 for $48.50

Key Features

Grit
180
Maximum Operating Speed
6000 RPM
Recommended Speed
2800 RPM
Thread
M14
Iron, Sulphur and Chlorine Constituents
< 0.1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566375 180
Zoro #
G114554830
UPC #
-
Country of Origin
Czechia

Details

Item
Flap wheel roller fabric, slit
Grit
180
Maximum Operating Speed
6000 RPM
Recommended Speed
2800 RPM
Thread
M14
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Sinusoidal abrasive fleece with regular aluminium oxide A without cut edges. Application: For matting and polishing without abrupt changes in texture. maximum circumferential speed: 30 m/s recommended speed: 2800 min-1 maximum speed: 6000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.