Zoro Homepage

Fleece sanding belt, 20 mm W, 280 Grit, blue

  • Mfr # 558481 280

  • Zoro # G111499837


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Width
20 mm
Color
blue
Grit Designation
Very Fine
Grit Equivalent
280
Grinding Medium Code
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558481 280
Zoro #
G111499837
UPC #
-
Country of Origin
Italy

Dimensions

Width
20 mm

Details

Item
Fleece sanding belt
Grit
280
Color
blue
Grit Designation
Very Fine
Grit Equivalent
280
Grinding Medium Code
A

Description

Fleece linishing belt A, 20x520 mm, Grit equivalent: 280. Version: Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit- long service life- consistent surface finish- low heat generation. Application: For rubbing down rough ground or brushed surfaces- for consistent and reproducible results. Also suitable for removing rust film- light soiling- and discoloration. Iron- sulfur and chlorine constituents: < 0.1 % Grit designation: very fine A very fine Color: blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.