Zoro Homepage

Fleece sanding belt, 75 mm W, 180 Grit, red

  • Mfr # 558488 180

  • Zoro # G711500094


product price: $55.35
/ea
Sold in multiples of 5 for $276.75

Key Features

Width
75 mm
Color
red
Grit Designation
Medium
Grinding Medium Code
A
Grit Equivalent
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558488 180
Zoro #
G711500094
UPC #
-
Country of Origin
Italy

Dimensions

Width
75 mm

Details

Item
Fleece sanding belt
Grit
180
Color
red
Grit Designation
Medium
Grinding Medium Code
A
Grit Equivalent
180

Description

Fleece linishing belt A, 75x2000 mm, Grit equivalent: 180. Version: Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit- long service life- consistent surface finish- low heat generation. Application: For rubbing down rough ground or brushed surfaces- for consistent and reproducible results. Also suitable for removing rust film- light soiling- and discoloration. Iron- sulfur and chlorine constituents: < 0.1 % Grit designation: medium A medium Color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.