
Fleece sanding belt, 75 mm W, 280 Grit, blue
Mfr # 558488 280
Zoro # G111500403
product price: $55.35
/eaSold in multiples of 5 for $276.75
Key Features
Width
75 mm
Color
blue
Grinding Medium Code
A
Grit Equivalent
280
Grit Designation
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558488 280
Zoro #
G111500403
UPC #
-
Country of Origin
Italy
Dimensions
Width
75 mm
Details
Item
Fleece sanding belt
Grit
280
Color
blue
Grinding Medium Code
A
Grit Equivalent
280
Grit Designation
Very Fine
Description
Fleece linishing belt A, 75x2000 mm, Grit equivalent: 280. Version: Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit- long service life- consistent surface finish- low heat generation. Application: For rubbing down rough ground or brushed surfaces- for consistent and reproducible results. Also suitable for removing rust film- light soiling- and discoloration. Iron- sulfur and chlorine constituents: < 0.1 % Grit designation: very fine A very fine Color: blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.