
Fleece Velour-backed abrasive disc, Diameter: 115 mm, Grit equivalent: 180
Mfr # 566940 180
Zoro # G011500206
product price: $3.69
/eaSold in multiples of 20 for $73.80
Key Features
Disc Diameter
115 mm
Color
red
Grit Designation
Medium
Grit Equivalent
180
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566940 180
Zoro #
G011500206
UPC #
-
Country of Origin
Italy
Dimensions
Disc Diameter
115 mm
Details
Item
Non-woven abrasive
Color
red
Grit Designation
Medium
Grit Equivalent
180
Grinding Medium Code
A
Description
Fleece Velour-backed abrasive disc, Diameter: 115 mm, Grit equivalent: 180. Version: Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable center for more precise positioning and attachment of the disc to the backing pad. For finishing- matting- smoothing with significant reduction in roughness- and for light cleaning such as removal of discoloration and deburring tasks. maximum circumferential speed: 40 m/s Grit designation: medium A medium Color: red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.