Shop HOLEX
See all product information
Create Account
Fleece Velour-backed abrasive disc, Diameter: 115 mm, Grit equivalent: 280
- Mfr # 566940 280
- Zoro # G011500190
product price:Â
$
4.15
/ea
Sold in multiples of 20 for
$83.00
Key Features
Disc Diameter
115 mm
Grit Equivalent
280
Grit Designation
Fine
Grinding Medium Code
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566940 280
- Zoro #
- G011500190
- UPC #
- -
- Country of Origin
- Italy
- Item
- Non-woven abrasive
- Color
- blue
- Grit Equivalent
- 280
- Grit Designation
- Fine
- Grinding Medium Code
- A
Dimensions
- Disc Diameter
- 115 mm
Description
Fleece Velour-backed abrasive disc, Diameter: 115 mm, Grit equivalent: 280. Version: Fleece velour-backed abrasive discs with through-stitched backing for hook and loop fastener. With removable center for more precise positioning and attachment of the disc to the backing pad. For finishing- matting- smoothing with significant reduction in roughness- and for light cleaning such as removal of discoloration and deburring tasks. maximum circumferential speed: 40 m/s Grit designation: fine A very fine Color: blue
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.