Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Head Ratchet, 1/2 inch Drive, 72 Teeth

  • Mfr # 640237

  • Zoro # G414386124


product price: $73.45
/ea

Key Features

Number of Geared Teeth
72
Finish
Chrome-Plated
Material
Chrome vanadium steel
Standards
DIN 3122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640237
Zoro #
G414386124
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Geared Teeth
72
Finish
Chrome-Plated
Material
Chrome vanadium steel
Standards
DIN 3122

Description

Material selection and special forging method guarantee optimal functioning and long life. With reversing lever for right-hand and left-hand threads. Standard: Auenvierkant nach DIN 3120-A 12-5 mit federnder Kugel. DIN 3122-D 12-5 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 1/2 in No. of teeth: 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.