Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Shaft Nut Driver Set, 6 Pc, 5 mm to 10 mm

  • Mfr # 622411 6

  • Zoro # G214403960


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622411 6
Zoro #
G214403960
UPC #
-
Country of Origin
Poland

Details

Number of Pieces
6

Description

Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel, chrome-plated. With flexible shank only for clockwise tightening up to max. 5 Nm Content: 1 pc. each No. 622401: Size 5, 5.5, 6, 7, 8, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.