
Flexible Linishing Belt Holder, Belt Width: 13 mm
Mfr # 557900 13
Zoro # G714555954
product price: $11.29
/eaKey Features
Suitable For Linishing Belt Width
13 mm
Type of product
Abrasive band holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557900 13
Zoro #
G714555954
UPC #
-
Country of Origin
Germany
Dimensions
Belt Width
13 in
Suitable For Linishing Belt Width
13 mm
Details
Type of product
Abrasive band holder
Description
Made of flexible plastic material with wedge-shaped abrasive belt support. Quick, safe tensioning of the abrasive belt by retaining clamps with clamping screw. Overall length 280 mm, abrasive surface length 120 mm. Application: Uses abrasive cloth strips of length 280 mm by the sheet or economy rolls. Particularly useful where access is difficult. Many applications, ideal supplement to files also in difficult applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.