Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Linishing Belt Holder, Belt Width: 25 mm

  • Mfr # 557900 25

  • Zoro # G114555950


product price: $11.29
/ea

Key Features

Type of product
Abrasive band holder
Suitable For Linishing Belt Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557900 25
Zoro #
G114555950
UPC #
-
Country of Origin
Germany

Dimensions

Belt Width
25 in
Suitable For Linishing Belt Width
25 mm

Details

Type of product
Abrasive band holder

Description

Made of flexible plastic material with wedge-shaped abrasive belt support. Quick, safe tensioning of the abrasive belt by retaining clamps with clamping screw. Overall length 280 mm, abrasive surface length 120 mm. Application: Uses abrasive cloth strips of length 280 mm by the sheet or economy rolls. Particularly useful where access is difficult. Many applications, ideal supplement to files also in difficult applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.