Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Stainless Steel Ruler, 200 mm

  • Mfr # 461805 200

  • Zoro # G514386093


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
Stainless Steel, INOX
Length (mm)
200 mm
Standards
EG II
Cross-Section Thickness
0.5 mm
Cross-Section Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461805 200
Zoro #
G514386093
UPC #
-
Country of Origin
Germany

Dimensions

Length (mm)
200 mm
Cross-Section Thickness
0.5 mm
Cross-Section Width
13 mm

Details

Item
Straight edge
Material
Stainless Steel, INOX
Standards
EG II

Description

Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy-to-read. Rounded edges to prevent injuries. Upper edge with mm graduations, lower edge with 1 mm graduations. With additional scale on the rear. Material: Stainless steel, INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.