
Flexible Stainless Steel Ruler, 300 mm
Mfr # 461805 300
Zoro # G411470192
product price: $8.32
/eaKey Features
Material
Stainless steel, INOX
Standard
EG II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461805 300
Zoro #
G411470192
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
300 mm
Details
Item
Ruler
Material
Stainless steel, INOX
Standard
EG II
Description
Flexible Stainless Steel Ruler, 300 mm. Version: Made of stainless spring steel. Clean- electrolytically applied- black graduations and figures with smooth surface. Easy-to-read. Rounded edges to prevent injuries. Upper edge with 1/2 mm graduations- lower edge with 1 mm graduations. With additional scale on the rear. Material: Stainless steel- INOX Cross-section width: 13 mm Cross-section thickness: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.