Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gage Block Set, 103 Pc

  • Mfr # 480450 103

  • Zoro # G414554660


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Material
aged special steel
Number of Pieces
103
Standards
DIN EN ISO 3650
No. of Gauge Blocks
103
Tolerance Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480450 103
Zoro #
G414554660
UPC #
-
Country of Origin
China

Details

Item
Gauge block
Material
aged special steel
Number of Pieces
103
Standards
DIN EN ISO 3650
No. of Gauge Blocks
103
Tolerance Class
1
Packaging
sturdy box
Test Certificate
Manufacturer's test certificate
Hardness
64 HRC

Description

Made of aged special steel. Hardened HRC 64 66 with slightly bevelled edges. Lapped gage faces. With free test certificate traceable to national standards: Each gage block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known. Tolerance class 1 for checking standards and gages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.