Zoro Homepage

Gage block Set, Steel, Tolerance Class 1, 10 Pc

  • Mfr # 480452 10

  • Zoro # G314554722


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Material
aged special steel
Number of Pieces
10
Standards
DIN EN ISO 3650
Packaging
sturdy box
Tolerance Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480452 10
Zoro #
G314554722
UPC #
-
Country of Origin
China

Details

Item
External micrometer setting gauge
Material
aged special steel
Number of Pieces
10
Standards
DIN EN ISO 3650
Packaging
sturdy box
Tolerance Class
1
Test Certificate
Manufacturer's test certificate

Description

Made of aged special steel. Hardened with slightly bevelled edges. Lapped measuring faces. HRC 64 66 The test certificate factory calibration certificate lists the actual deviations from nominal dimensions in addition to the test conditions for every gage block. The exact actual size is therefore known. The link to national standards is given by traceability to DKD or PTB reference sets. Length tolerances up to 100 mm in length see No. 480200 480300. Application: For checking external micrometers to VDI / VDE / DGQ 2618, sheet 10.1. Content: 1 each size mm: Size 2.5, 5.1, 7.7, 10.3, 12.9, 15.0, 17.6, 20.2, 22.8, 25.0 optical flat Diameter 30 mm 1 pc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.