
Gage Block Set, Tolerance Class 2, Number of Gage Blocks: 47
Mfr # 480500 47
Zoro # G014554640
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Material
aged special steel
Number of Pieces
47
Standards
DIN EN ISO 3650
Hardness
64 HRC
Test Certificate
Manufacturer's test certificate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480500 47
Zoro #
G014554640
UPC #
-
Country of Origin
China
Details
Item
Gauge block
Material
aged special steel
Number of Pieces
47
Standards
DIN EN ISO 3650
Hardness
64 HRC
Test Certificate
Manufacturer's test certificate
No. of Gauge Blocks
47
Tolerance Class
2
Packaging
sturdy box
Description
Made of aged special steel. Hardened HRC 64 66 with slightly bevelled edges. Lapped gage faces. With free test certificate traceable to national standards: Each gage block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known. Tolerance class 2 workshop gages for production.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.