Zoro Homepage

Gear Rim Chuck, Type: 16/18

  • Mfr # 342220 16/18

  • Zoro # G514825448


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342220 16/18
Zoro #
G514825448
UPC #
-
Country of Origin
Germany

Description

Key guide not hardened. For clockwise and anticlockwise rotation. With drill chuck taper DIN 238 for fitting to arbors No. 342300 342850 or directly on to the machine spindle. Application: For universal drilling on portable electric drills, hammer drills and pillar drills. Clamping range: 3 16 mm External Dia: 50 mm Drill head length closed: 98 mm Drill chuck taper: B 18 largest drill chuck taper Dia: 17.78 mm suitable gear rim socket: S3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.