Zoro Homepage
This item is Discontinued.
Holex General-Purpose Trimming Knife with Case, Overall Length: 170 mm 844750

General-Purpose Trimming Knife with Case, Overall Length: 170 mm (Discontinued)

  • Mfr # 844750
  • Zoro # G514500925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844750
Zoro #
G514500925
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
170 mm

Details

Item
General-purpose knife
Number of Blades Included
5

Description

Sturdy handle of die-cast zinc, powder-coated, with 5 blades of special steel stored in the handle. With fixed blade, in storage case with belt clip. Knife can be opened without tools, with magnetic blade mounting and spare blades storage in the handle. Ergonomic 2-component handle. overall length: 170 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.