Zoro Homepage

General-Purpose Trimming Knife with Case, Overall Length: 200 mm

  • Mfr # 844830

  • Zoro # G714500909


product price: $31.55
/ea

Key Features

Overall Length
200 mm
Number of Blades Included
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844830
Zoro #
G714500909
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
200 mm

Details

Item
General-purpose knife
Number of Blades Included
5

Description

Sturdy handle of die-cast zinc, powder-coated, with 5 blades of special steel stored in the handle. With multi-section adjustable blade. Blade can be fully retracted into the handle protection from injury. With spare blades in the handle can be opened without tools. With ergonomic 2-part handle and storage case with belt clip. overall length: 200 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.