Zoro Homepage

Grinding disc A, Diameter: 25.4 mm, Grit: 60

  • Mfr # 553925 60

  • Zoro # G811499670


product price: $0.66
/ea
Sold in multiples of 100 for $66.00

Key Features

Disc Diameter
25.4 mm
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Wheel Diameter
25.4 mm
Operating Speed (RPM)
30000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553925 60
Zoro #
G811499670
UPC #
-
Country of Origin
Ireland

Dimensions

Disc Diameter
25.4 mm
Abrasive Wheel Diameter
25.4 mm

Details

Item
Grinding Disc
Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Grit
60
Operating Speed (RPM)
30000 rpm
Grinding Medium Code
A

Description

Grinding disc A, Diameter: 25.4 mm, Grit: 60. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Aluminum Oxide A for general-purpose use. Sanding disc is centralized- resulting in vibration-free concentricity. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Reduced tool changing times save costs on multi-stage operations. Grinding medium code: A maximum speed: 30000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.