Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding disc A, Diameter: 50.8 mm, Grit: 120

  • Mfr # 553950 120

  • Zoro # G011500084


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Key Features

Disc Diameter
50.8 mm
Abrasive Material
Aluminum Oxide
Grit
120
Operating Speed (RPM)
25000 rpm
Abrasive Wheel Diameter
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553950 120
Zoro #
G011500084
UPC #
-
Country of Origin
Ireland

Dimensions

Disc Diameter
50.8 mm
Abrasive Wheel Diameter
50.8 mm

Details

Item
Grinding Disc
Abrasive Material
Aluminum Oxide
Abrasive Grit
120
Grit
120
Operating Speed (RPM)
25000 rpm
Grinding Medium Code
A

Description

Grinding disc A, Diameter: 50.8 mm, Grit: 120. Version: Optimum connection between the backing pad and grinding disc by the quick-clamping system internal thread. Easy and quick disc replacement by hand- even after heavy use. Aluminum Oxide A for general-purpose use. Sanding disc is centralized- resulting in vibration-free concentricity. Application: For efficient sanding down of small areas- even with varying contours in tool- mold and model making- machine- plant and container building. Reduced tool changing times save costs on multi-stage operations. Grinding medium code: A maximum speed: 25000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.