Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Wrench with Moveable Lower Jaw, 250 mm

  • Mfr # 708701 250

  • Zoro # G314420249


product price: $46.15
/ea

Key Features

Overall Length
250 mm
Jaw Capacity
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708701 250
Zoro #
G314420249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
250 mm

Details

Jaw Capacity
45 mm
Item
Grip wrench

Description

Serrated jaws and sturdy spring steel body. Lower jaw with movable clamping face. Parallel and prismatic clamping is available over the entire clamping range. Fully nickel-plated. Application: Equally suitable for holding flat, profiled and round materials, clamping force up to 10-000 N. Material: Chrome vanadium steel gripping jaws, drop forged. Spare part: Spare spring No. 708301 size 10. Jaw length: 45 mm Jaw capacity for round and rectangular material: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.