Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hacksaw Frame with BiMetal Blade, 24 Teeth

  • Mfr # 580750 300

  • Zoro # G014501064


product price: $20.49
/ea

Key Features

Teeth per Inch
24
Blade length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580750 300
Zoro #
G014501064
UPC #
-
Country of Origin
Italy

Dimensions

Blade length
300 mm

Details

Item
Hacksaw frame
Teeth per Inch
24

Description

Sturdy hacksaw frame with die-cast aluminium components. Very high blade tension up to 1500 N is easily achieved using the tensioning nut incorporated in the handle. Alternative blade setting at 40 Deg for flush cutting. Additional saw blades can be stored in the handle. Overall length 405 mm. Frame height 110 mm. The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking. Supplied with: HOLEX bimetal hacksaw blade No. 582970. Blade length: 300 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.