Zoro Homepage

Hacksaw frame with handle with bimetal blade 24 teeth

  • Mfr # 580800

  • Zoro # G709578807


product price: $14.89
/ea

Key Features

Teeth per Inch
24
Blade length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580800
Zoro #
G709578807
UPC #
4045197377449
Country of Origin
China

Dimensions

Blade length
300 mm

Details

Item
Hacksaw frame
Teeth per Inch
24

Description

Hacksaw frame with all-steel back. Alternative blade setting at 90Deg for flush cutting. Plastic handle. Overall length 520 mm. The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking. Blade length: 300 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.