Zoro Homepage

Hand Snips

  • Mfr # 760201 250

  • Zoro # G014386593


product price: $30.69
/ea

Key Features

Cutting Action
Right-Hand Cutting
Cutting Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760201 250
Zoro #
G014386593
UPC #
-
Country of Origin
China

Dimensions

Cutting Length
60 mm

Details

Item
Scissors
Cutting Action
Right-Hand Cutting

Description

Drop-forged. Bright finished head and open handles, painted or dipped. Made of tool steel, blades induction hardened HRC 58 60, also for stainless steel V2A sheet metal up to 1.0 mm. Application: For straight cutting. Standard: hnlich DIN 6438 Length cutter: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.