
Hand Tap Set, 3 Pc, HSS, M10-1.5
Mfr # 130250 M10
Zoro # G914423930
product price: $32.15
/eaKey Features
Overall Length
70
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
7 mm
Type
Serial hand taps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130250 M10
Zoro #
G914423930
UPC #
-
Country of Origin
China
Dimensions
Overall Length
70
Tap Thread Size
M10-1.5
Shank Dia.
7 mm
Details
Item
Taps
Tap Material
HSS
Tap Finish
Uncoated
Type
Serial hand taps
Cutting Direction - Machining
Right-Hand
Thread Type
M
Standards
DIN 352
Description
3-piece set, consisting of taper, second, and plug tap. Sizes M2.3 and M2.6 to the old DIN profile. Thread type: M Tool material: HSS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.