Zoro Homepage

Hand Tap Set, 3 Pc, HSS, M20-2.5

  • Mfr # 130250 M20

  • Zoro # G814423887


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
16 mm
Type
Serial hand taps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130250 M20
Zoro #
G814423887
UPC #
-
Country of Origin
China

Dimensions

Overall Length
95
Tap Thread Size
M20-2.5
Shank Dia.
16 mm

Details

Item
Taps
Tap Material
HSS
Tap Finish
Uncoated
Type
Serial hand taps
Standards
DIN 352
Thread Type
M
Cutting Direction - Machining
Right-Hand

Description

3-piece set, consisting of taper, second, and plug tap. Sizes M2.3 and M2.6 to the old DIN profile. Thread type: M Tool material: HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.