Zoro Homepage

Hand Tap Set, 3 Pc, HSS, M8-1.25

  • Mfr # 130250 M8

  • Zoro # G314423769


product price: $27.95
/ea

Key Features

Overall Length
63
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
6 mm
Standards
DIN 352
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130250 M8
Zoro #
G314423769
UPC #
-
Country of Origin
China

Dimensions

Overall Length
63
Tap Thread Size
M8-1.25
Shank Dia.
6 mm

Details

Item
Taps
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 352
Cutting Direction - Machining
Right-Hand
Type
Serial hand taps
Thread Type
M

Description

3-piece set, consisting of taper, second, and plug tap. Sizes M2.3 and M2.6 to the old DIN profile. Thread type: M Tool material: HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.