
Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 1/4in-19
Mfr # 130660 G1/4
Zoro # G714424083
product price: $45.15
/eaKey Features
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
11 mm
Standards
DIN 5157
Type
Serial hand taps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130660 G1/4
Zoro #
G714424083
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
1/4"-19
Shank Dia.
11 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Standards
DIN 5157
Type
Serial hand taps
Cutting Direction - Machining
Right-Hand
Thread Type
G
Description
2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 19 Thread Dia. 13.16 mm Overall length L: 70 mm Shank Dia. Ds: 11 mm Shank square: 9 mm Tapping hole Dia. 11.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.