
Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 1/8in-28
Mfr # 130660 G1/8
Zoro # G014424011
product price: $35.75
/eaKey Features
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
7 mm
Type
Serial hand taps
Thread Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130660 G1/8
Zoro #
G014424011
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
1/8"-28
Shank Dia.
7 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Type
Serial hand taps
Thread Type
G
Standards
DIN 5157
Cutting Direction - Machining
Right-Hand
Description
2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 28 Thread Dia. 9.73 mm Overall length L: 63 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 8.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.