
Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 1in-11
Mfr # 130660 G1
Zoro # G114424027
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
25 mm
Cutting Direction - Machining
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130660 G1
Zoro #
G114424027
UPC #
-
Country of Origin
China
Dimensions
Overall Length
100
Tap Thread Size
1"-11
Shank Dia.
25 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Cutting Direction - Machining
Right-Hand
Thread Type
G
Type
Serial hand taps
Standards
DIN 5157
Description
2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 11 Thread Dia. 33.25 mm Overall length L: 100 mm Shank Dia. Ds: 25 mm Shank square: 20 mm Tapping hole Dia. 30.75 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.