Zoro Homepage

Hand Tap Set for Whitworth Pipe Thread, 2 Pc, HSS, 3/4in-14

  • Mfr # 130660 G3/4

  • Zoro # G214424033


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
20 mm
Thread Type
G
Type
Serial hand taps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130660 G3/4
Zoro #
G214424033
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
20 mm

Details

Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
G
Type
Serial hand taps
Standards
DIN 5157
Cutting Direction - Machining
Right-Hand

Description

2-piece set comprising taper and plug tap. Application: For Whitworth parallel pipe threads DIN ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS Threads per inch: 14 Thread Dia. 26.44 mm Overall length L: 90 mm Shank Dia. Ds: 20 mm Shank square: 16 mm Tapping hole Dia. 24.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.