Heavy All-steel High-Performance Clamp, Jaw Capacity: 1500mm

  • Mfr # 861320 1500

  • Zoro # G111470003


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
175 mm
Jaw Width
1500 mm
Max. Jaw Opening
1500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861320 1500
Zoro #
G111470003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
175 mm
Jaw Width
1500 mm

Details

Item
Clamp
Max. Jaw Opening
1500 mm

Description

Heavy All-steel High-Performance Clamp, Jaw Capacity: 1500mm. Version: Beam and fixed jaw made of bright steel section special profile- tempered and electro-galvanized. Slide jaw made of steel- drop-forged- tempered- and electro-galvanized. Wear-resistant smooth-running steel spindle with trapezoidal thread. Long working life due to heat-resistant special pressure pad with sintered steel inlay. Spindle tempered and burnished with adjustable clamp handle. Can tilt through 30 Deg . Application: For heaviest duty clamping of workpieces in steel construction- blacksmith's shops- HGV bodywork- machine tool manufacture etc. The movable special jaw anvil permits clamping diagonal workpieces. Maximum clamping pressure up to approx. 22000 N. Cross section of the slide rail: 40x20 mm Throat: 175 mm Weight: 12 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.