Zoro Homepage

Heavy-duty Chuck, BT 40, Clamping Diameter: 20mm

  • Mfr # 302865 20

  • Zoro # G714825408


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302865 20
Zoro #
G714825408
UPC #
-
Country of Origin
India

Description

Low friction due to needle bearings. Protected with anti-corrosion coating. Dust-tight and watertight. Very high clamping force prolongs tool life and improves surface quality. Flexible clamping range by means of collets. Clamping force up to 1000 Nm. Callout: Internal axial recesses effectively prevent the tool slipping. High radial stiffness due to repeatable clamping accuracy against a flat face, which prevents misalignment and ensures a high accuracy of machining, coupled with long tool life. T-slots take up the oil and grease, so that reliable torque transmission is achieved. Absolutely smooth running of the clamping nut. Application: For clamping tools with plain shanks. Supplied with: Clamping nut Optional extras: C wrench No. 628400. Pull studs No. 308760 308795. Collets No. 309566 309570. Machining strategy: HPC Overhang dimension A: 90 mm Collet outer Dia D: 52 mm Suitable C-hook pin wrench No. 628400: 52 / 55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.