Zoro Homepage

Heavy-duty Chuck, HSK-A 63, Clamping Diameter: 20mm

  • Mfr # 305525 20

  • Zoro # G114825428


product price: $446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305525 20
Zoro #
G114825428
UPC #
-
Country of Origin
India

Description

Low friction due to needle bearings. Protected with anti-corrosion coating. Dust-tight and watertight. With RFID/Balluffchip bore. Very high clamping force prolongs tool life and improves surface quality. Clamping force up to 500 Nm. Application: For clamping tools with plain shanks. Supplied with: Clamping nut Optional extras: Coolant pipe No. 309880, Collets No. 309566 309570 and No. 309575 309576. Machining strategy: HPC Overhang dimension A: 90 mm Collet outer Dia D: 52 mm Clamping force up to: 500 Nm Suitable C-hook pin wrench No. 628400: 52 / 55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.