Zoro Homepage

Heavy Duty Combination Pliers, Overall Length: 180mm

  • Mfr # 700450 180

  • Zoro # G814419545


product price: $25.99
/ea

Key Features

Handle Type
2-component grip
Material
Special tool steel
Overall Length
180 mm
Standards
DIN ISO 5746
Finish
Bright Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700450 180
Zoro #
G814419545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
180 mm

Details

Handle Type
2-component grip
Material
Special tool steel
Standards
DIN ISO 5746
Finish
Bright Finish
Item
Multi-function pliers
Manufacturing Process
Cutting edges induction hardened (approx. 63 HRC)

Description

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened approx. 63 HRC, also suitable for piano wire. Jaws bright finished, plastic coated handles. Standard: DIN ISO 5746. Material: Special tool steel, drop-forged, and oil-hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.