Zoro Homepage

Heavy-duty Combination Pliers - Overall Length: 200mm

  • Mfr # 700445 200

  • Zoro # G414419556


product price: $34.15
/ea

Key Features

Handle Type
2-component grip
Overall Length
200 mm
Standards
DIN ISO 5746
Finish
Bright Finish
Material
Special tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700445 200
Zoro #
G414419556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm

Details

Handle Type
2-component grip
Item
Multi-function pliers
Standards
DIN ISO 5746
Finish
Bright Finish
Material
Special tool steel
Manufacturing Process
Cutting edges induction hardened (approx. 63 HRC)
Cutting Capacity of Hard Wire
2.8 mm

Description

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened approx. 63 HRC, suitable even for piano wire. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5746. Material: Special tool steel, drop-forged and oil-hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.