Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty diagonal side cutter VDE insulated- overall length: 200mm

  • Mfr # 723551 200

  • Zoro # G210591692


product price: $55.35
/ea

Key Features

Finish
Bright Finish
Cutting Capacity Wire Rope
4.2 mm
Material
Chromium vanadium steel
Handle Material
Multi-component covering
Cutting Capacity Piano Wire Up To Diameter
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723551 200
Zoro #
G210591692
UPC #
4045197888051
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm
Cutting Capacity Piano Wire Up To Diameter
2.5 mm
Cutting Capacity Hard Wire Up To Diameter
3 mm

Details

Finish
Bright Finish
Cutting Capacity Wire Rope
4.2 mm
Material
Chromium vanadium steel
Handle Material
Multi-component covering
Manufacturing process
Cutting edges induction hardened (approx. 64 HRC)

Description

Heavy-duty head- induction hardened cutting edges approx. 64 HRC- laid-on joint with no play. Jaws bright finished- handles with multi-component covering. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000V. Standard: DIN ISO 5749 Material: Chrome vanadium steel- drop-forged and oil-hardened Cutting capacity soft wire up to : 4.2 mm Cutting capacity hard wire up to : 3 mm Cutting capacity piano wire up to : 2.5 mm-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.