
Heavy Duty Pincers, 180 mm
Mfr # 706615 180
Zoro # G014500890
product price: $17.35
/eaKey Features
Material
Special tool steel, drop-forged and oil-hardened
Standards
DIN ISO 9243
Finish
Chemically blackened, head bright polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706615 180
Zoro #
G014500890
UPC #
-
Country of Origin
India
Dimensions
Overall Length
180 mm
Details
Item
Pincers
Material
Special tool steel, drop-forged and oil-hardened
Standards
DIN ISO 9243
Finish
Chemically blackened, head bright polished
Description
Sturdy model, wear resistant. Jaws chemically blackened, head bright polished. Standard: DIN ISO 9243 Material: Special tool steel, drop-forged, and oil-hardened. Cutting capability medium hard wire up to : 2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.