Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Side Cutter, 160 mm

  • Mfr # 723400 160

  • Zoro # G214484358


product price: $32.75
/ea

Key Features

Material
Chromium vanadium steel
Handle Type
Plastic Coated
Standards
DIN ISO 5749
Finish
Bright Finish
Cutting Capacity of Hard Wire
2.5 mm (Hard Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723400 160
Zoro #
G214484358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Item
Cutting pliers
Material
Chromium vanadium steel
Handle Type
Plastic Coated
Standards
DIN ISO 5749
Finish
Bright Finish
Cutting Capacity of Hard Wire
2.5 mm (Hard Wire)
Manufacturing Process
Cutting edges induction hardened (approx. 64 HRC)

Description

Heavy-duty head with additionally induction hardened cutting edges approx. 64 HRC. Laid-on joint. High cutting performance due to optimum leverage. Jaws bright finished, plastic coated handles. Application: For all types of wire long working life even with hard wire. Heavy duty for the most demanding applications. Standard: DIN ISO 5749 Material: Chrome vanadium steel, drop-forged and oil-hardened. Cutting capacity soft wire up to : 3.4 mm Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.