Zoro Homepage

Heavy-Duty Side Cutter, with Grips, 180 mm

  • Mfr # 723395 180

  • Zoro # G214484310


product price: $42.35
/ea

Key Features

Material
Chrome vanadium steel
Handle Type
Multi-component covering
Standards
DIN ISO 5749
Finish
Bright Finish
Cutting Capacity of Soft Wire
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723395 180
Zoro #
G214484310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
180 mm

Details

Item
Cutting pliers
Material
Chrome vanadium steel
Handle Type
Multi-component covering
Standards
DIN ISO 5749
Finish
Bright Finish
Cutting Capacity of Soft Wire
3.8 mm
Cutting Capacity of Hard Wire
2.7 mm (Hard Wire)
Manufacturing Process
Drop forged, oil-hardened

Description

Heavy-duty head with additionally induction hardened cutting edges approx. 64 HRC. Laid-on joint. High cutting performance due to optimum leverage. Jaws bright finished, handles with multi-component covering. Application: For all types of wire long working life even with hard wire. Heavy duty for the most demanding applications. Standard: DIN ISO 5749 Material: Chrome vanadium steel, drop-forged and oil-hardened. Cutting capacity soft wire up to : 3.8 mm Cutting capacity hard wire up to : 2.7 mm Cutting capacity piano wire up to : 2.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.