
Heavy-Duty Side Cutter, with Grips, 200 mm
Mfr # 723395 200
Zoro # G014484329
product price: $44.15
/eaKey Features
Material
Chrome vanadium steel
Handle Type
Multi-component covering
Finish
Bright Finish
Standards
DIN ISO 5749
Manufacturing Process
Drop forged, oil-hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723395 200
Zoro #
G014484329
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
200 mm
Details
Item
Cutting pliers
Material
Chrome vanadium steel
Handle Type
Multi-component covering
Finish
Bright Finish
Standards
DIN ISO 5749
Manufacturing Process
Drop forged, oil-hardened
Cutting Capacity of Hard Wire
3 mm (Hard Wire)
Cutting Capacity of Soft Wire
4.2 mm
Description
Heavy-duty head with additionally induction hardened cutting edges approx. 64 HRC. Laid-on joint. High cutting performance due to optimum leverage. Jaws bright finished, handles with multi-component covering. Application: For all types of wire long working life even with hard wire. Heavy duty for the most demanding applications. Standard: DIN ISO 5749 Material: Chrome vanadium steel, drop-forged and oil-hardened. Cutting capacity soft wire up to : 4.2 mm Cutting capacity hard wire up to : 3 mm Cutting capacity piano wire up to : 2.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.