Zoro Homepage

Hex Bit Socket, 1/4 inch Dr, 2.5 mm, 631720 2, 5

  • Mfr # 631720 2,5

  • Zoro # G714371127


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drive Size
1/4 in
Hexagon
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631720 2,5
Zoro #
G714371127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Item
Socket
Hexagon
2.5 mm

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Bit made of hard toughened steel, bright finish. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Note: HOLEX Hexagon bit sockets also in imperial sizes are available from our eShop No. 631722. Square drive: 1/4 in drive end: 13 mm Length: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.