Hex Bit Socket Set, 1/2 inch Dr, 10 Pc, 4 mm to 19 mm, 639408 10

  • Mfr # 639408 10

  • Zoro # G514371457


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Includes
Hex Bit Socket Set, 1/2 inch Dr, 10 Pc, 4 mm to 19 mm
Width
149 mm
Height
47 mm
Length
257 mm
Width across flats range, hexagon wrenches
4-19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639408 10
Zoro #
G514371457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
149 mm
Height
47 mm
Length
257 mm
Width across flats range, hexagon wrenches
4-19 mm

Details

Item
Hexagon screwdriver
Includes
Hex Bit Socket Set, 1/2 inch Dr, 10 Pc, 4 mm to 19 mm

Description

Drive components / connecting partsto DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For hexagon socket head screws with thread M5 M27. Material: Chrome vanadium steel, chrome-plated. Supplied with: Screwdriver sockets, hexagon: 10 pcs. No. 643220 size 4, 5, 6, 7, 8, 10, 12, 14, 17, 19 Storage in: ABS plastic box Height: 47 mm Square drive: 1/2 in Width across flats range, hexagon wrenches: 4-19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.