Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bit Socket Set, 1/4 inch Dr, 6 Pc, 2.5 mm to 8 mm

  • Mfr # 630905 1/4

  • Zoro # G414371465


product price: $35.89
/ea

Key Features

Includes
Hex Bit Socket Set, 1/4 inch Dr, 6 Pc, 2.5 mm to 8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630905 1/4
Zoro #
G414371465
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket Set
Includes
Hex Bit Socket Set, 1/4 inch Dr, 6 Pc, 2.5 mm to 8 mm

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For hexagon socket head screws with thread M3 M10. Material: Chrome vanadium steel, chrome-plated. Supplied with: Bits for hexagon: 6 pcs. No. 631720 size 2.5, 3, 4, 5, 6, 8 Square drive: 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.