Zoro Homepage

Hex Screwdriver Set, with Power Grip, 7 Pc, 2mm to 8 mm

  • Mfr # 627503 7

  • Zoro # G314403907


product price: $47.95
/ea

Key Features

Number of Screwdrivers
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627503 7
Zoro #
G314403907
UPC #
-
Country of Origin
Poland

Details

Number of Screwdrivers
7

Description

Multi-component power grip. Impact resistant plastic core with torque and comfort optimized grip zone. Chromium vanadium steel, through hardened toughened hexagon blade, surface chrome-plated. Supplied with: 1 each hexagon screwdriver No. 627500: Size 2, 2.5, 3, 4, 5, 6, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.