
Hex Screwdriver, with Power Grip, 5 mm
Mfr # 627500 5
Zoro # G914403871
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Shank Length
75 mm
Finish
Chrome-Plated
Handle Material
impact resistant plastic
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627500 5
Zoro #
G914403871
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
5 mm
Shank Length
75 mm
Details
Finish
Chrome-Plated
Handle Material
impact resistant plastic
Material
Chrome vanadium steel
Description
Multi-component power grip. Impact resistant plastic core with torque and comfort optimized grip zone. Chromium vanadium steel, through hardened toughened hexagon blade, surface chrome-plated. Blade length: 75 mm overall length: 182 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.