Zoro Homepage

Hexagonal Flat Square, Stock Length: 50X50mm

  • Mfr # 455800 50X50

  • Zoro # G814554918


product price: $29.89
/ea

Key Features

Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Shank Cross-Section
15×4 mm
Packaging
Wallet
Length of Each Arm
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455800 50X50
Zoro #
G814554918
UPC #
-
Country of Origin
China

Dimensions

Size
50 mm x 50 mm
Length of Each Arm
50 mm

Details

Item
120° square
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Shank Cross-Section
15×4 mm
Packaging
Wallet
Right Angle Tolerance
based on DIN 875/1

Description

Precision steel version. With ground reference edges, other faces are accurately aligned. Angular tolerances based on DIN 875/1. Application: For accurate marking and checking of 60 Deg and 120 Deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.